FPCD 500
Description
FPCD 500 DEEP GROOVE BALL BEARING ; NON-RETURNABLE
Part # FPCD 500
BDI # 1301806
Features
Enclosure:
Open
Outer Race Width - Millimeter:
12.7
Other Features:
Deep Groove | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
FPXA 500
Description
FPXA 500 DEEP GROOVE BALL BEARING ; NON-RETURNABLE
Part # FPXA 500
BDI # 1301835
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Snap Ring:
No
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium
CSEA050
Description
CSEA050 ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE BILLE RLT
Part # CSEA050-HLE
BDI # 18102839
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
XLS5
Description
XLS5 ANG CONTACT BALL BRG ; NON-RETURNABLE 5" BORE 7" OD 1" WD
Part # MRC.XLS5
BDI # 663402
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
15 Degree
Global Part Number GPN:
254782
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25.4
Other Features:
Radial
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No