6228 MA/C3
Description
6228 MA /C3 DEEP GROOVE BALL BRG ; NON-RETURNABLE
Part # 6228 MA/C3
BDI # 1259117
Features
Enclosure:
Open
Outer Race Width - Millimeter:
42
Other Features:
Deep Groove | Centered Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
16028
Description
16028 DEEP GROOVE BALL BEARING ; 140MM ID 210MM OD 22MM W
Part # 16028
BDI # 1197502
Features
Enclosure:
Open
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove | Radial
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259378
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
42
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6228L1C3
Description
6228L1C3 DEEP GROOVE BALL BEARING ; 140MM ID 250MM OD 42MM W
Part # 6228L1C3
BDI # 1207549
Features
Enclosure:
Open
Outer Race Width - Millimeter:
42
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265693
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
7028 CD/P4ATBTB
Description
7028 CD/P4ATBTB ANGULAR CONTACT BALL BRG ; NON-RETURNABLE SINGLE AND MATCHED SET
Part # 7028 CD/P4ATBTB
BDI # 1268409
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring