FPCA 600
Description
FPCA 600 DEEP GROOVE BALL BEARING ; NON-RETURNABLE
Part # FPCA 600
BDI # 1301789
Features
Enclosure:
Open
Outer Race Width - Millimeter:
6.35
Other Features:
Deep Groove | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
FPCD 600
Description
FPCD 600 DEEP GROOVE BALL BEARING ; NON-RETURNABLE
Part # FPCD 600
BDI # 1301808
Features
Enclosure:
Open
Outer Race Width - Millimeter:
12.7
Other Features:
Deep Groove | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
FPCU 600-2RS1
Description
FPCU 600-2RS1 DEEP GROOVE BALL BEARING ; NON-RETURNABLE
Part # FPCU 600-2RS1
BDI # 1301824
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Other Features:
Deep Groove | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
15 Degree
Global Part Number GPN:
254787
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
1 (Single)
XLS6
Description
XLS6 ANG CONTACT BALL BRG ; NON-RETURNABLE 6" BORE 8" OD 1" WID
Part # MRC.XLS6
BDI # 663404
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
15 Degree
Global Part Number GPN:
254784
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
1 (Single)