Features
Enclosure:
Open
Outer Race Width - Millimeter:
55
Other Features:
Deep Groove | Riveted Solid Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7938A5TRDUMP4
Description
7938A5TRDUMP4 PRECISION AC BALL BEARING ; 190 X 260 X 66
Part # 7938A5TRDUMP4
BDI # 19372642
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7038 ACDGA/P4A
Description
7038 ACDGA /P4A ANGULAR CONTACT BALL BRG ; NON-RETURNABLE HIGH-CAPACITY
Part # 7038 ACDGA/P4A
BDI # 1258972
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
6238L1C3
Description
6238L1C3 DEEP GROOVE BALL BEARING ; 190MM ID 340MM OD 55MM W
Part # 6238L1C3
BDI # 1207593
Features
Enclosure:
Open
Outer Race Width - Millimeter:
55
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265704
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No