Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254197
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7320BMPC
Description
7320BMPC ANGULAR CONTACT BALL BEARING ; 100MM BOREX215MM ODX47MM W 1-ROW
Part # 7320BMPC
BDI # 1187848
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254283
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7318BMPC
Description
7318BMPC ANGULAR CONTACT BALL BEARING ; 90MM BOREX190MM ODX43MM W 1-ROW
Part # 7318BMPC
BDI # 1187840
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254278
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7322BMPC
Description
7322BMPC ANGULAR CONTACT BALL BEARING ; 110MM BOREX240MM ODX50MM W 1-ROW
Part # 7322BMPC
BDI # 1187854
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254286
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7312BMPC
Description
7312BMPC ANGULAR CONTACT BALL BEARING ; 60MM BOREX130MM ODX31MM W 1-ROW
Part # 7312BMPC
BDI # 24665420
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254260
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)