Page 1 of 10749

Next

Compare
3206JC3

COMPARE

3206JC3

Description
3206JC3 ANGULAR CONTACT BALL BEARING ; 30MM BOREX62MM ODX23.8 MM W 2-ROW

NSK

Part # 3206JC3

BDI # 1185533

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 32 Degree
Global Part Number GPN: 256508
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
5305C3

COMPARE

5305C3

Description
5305C3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 25MM ID 62MM OD 25.4MM W OPEN

NTN

Part # 5305C3

BDI # 1203797

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Steel
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
1311C3

COMPARE

1311C3

Description
1311C3 SELF ALIGNING BALL BRG ; 55MM ID 120MM OD 29MM W

NTN

Part # 1311C3

BDI # 1197291

Features

Enclosure: Open
Outer Race Width - Millimeter: 29
Other Features: Allow High Misalignment 2 To 4 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 4.724

Cage Material: Steel
Internal Clearance: C3-Loose
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
GW211PP2

COMPARE

GW211PP2

Description
GW211PP2C5 BALL BEARING ; 2-3/16" ID 3.937" OD 1-5/16" WD SR

TIMKEN

Part # GW211PP2C5

BDI # 1356462

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 33.35
Other Features: Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric: Inch
Outside Diameter - Inch: 3.937

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
607 2RS

COMPARE

607 2RS

Description
607 2RS DEEP GROOVE BALL BEARING

RINGBALL

Part # 607 2RS

BDI # 18173703

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 6
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 0.748

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY