Page 1 of 52

Next

Compare
QJ 1248 MA/344524

COMPARE

QJ 1248 MA/344524

Description
QJ 1248 MA/344524 ANG CONTACT BALL BRG

SKF

Part # QJ 1248 MA/344524

BDI # 1268494

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 17.323
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Split Inner Race | Outer Ring Centred
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
6248 M/C3

COMPARE

6248 M/C3

Description
6248 M/C3 DEEP GROOVE BALL BRG ; SINGLE ROW BB +420MM LSB

SKF

Part # 6248 M/C3

BDI # 1259775

Features

Enclosure: Open
Outer Race Width - Millimeter: 72
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 17.323

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 3009
Cage Material: Brass
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
QJ 248 N2MA

COMPARE

QJ 248 N2MA

Description
QJ 248 N2MA ANG CONTACT BALL BRG

SKF

Part # QJ 248 N2MA

BDI # 1259555

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 17.323
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Split Inner Race | Outer Ring Centred | Two Locating Slots
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
6248 M

COMPARE

6248 M

Description
6248 M DEEP GROOVE BALL BRG ; SINGLE ROW BB +420MM LSB

SKF

Part # 6248 M

BDI # 1259571

Features

Enclosure: Open
Outer Race Width - Millimeter: 72
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 17.323

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 263081
Cage Material: Brass
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
61848

COMPARE

61848

Description
61848 DEEP GROOVE BALL BRG ; 240MM BORE 300MM OD 28MM WD SR OPEN

SKF

Part # 61848

BDI # 1414687

Features

Enclosure: Open
Outer Race Width - Millimeter: 28
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 11.811

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY