Page 1 of 5

Next

Compare
XLS1-5/8

COMPARE

XLS1-5/8

Description
XLS1-5 /8 ANG CONTACT BALL BRG ; NON-RETURNABLE

SKF

Part # MRC.XLS1-5/8

BDI # 663388

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 2.875
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 15 Degree
Global Part Number GPN: 254767
Cage Material: Phenolic
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
MM90EX100DU

COMPARE

MM90EX100DU

Description
MM90EX100DU PRECISION BALL BEARING ; POR EA = PAA/SET

TIMKEN

Part # MM90EX100DU

BDI # 1366912

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Inch
Outside Diameter - Inch: 3.438
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | EX-CELL-O Replacement Spindle Bearing
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
SC0929

COMPARE

SC0929

Description
SC0929 RADIAL BALL BEARING ; 43MM ID 68MM OD 13MM W

NTN

Part # SC0929

BDI # 1229290

Features

Enclosure: Open
Outer Race Width - Millimeter: 13
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.677

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
AU0801-3LLX/L588

COMPARE

AU0801-3LLX/L588

Description
AU0801-3LLX/L588 ANG CONTACT BALL BRG

NTN

Part # AU0801-3LLX/L588

BDI # 19089707

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: No
Flush Ground: No

Cage Material: Polyamide
Internal Clearance: C0-Medium
Snap Ring: No
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
MM90EX150DU

COMPARE

MM90EX150DU

Description
MM90EX150DU PRECISION BALL BEARING ; POR EA = PAA/SET

TIMKEN

Part # MM90EX150DU

BDI # 1366913

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Inch
Outside Diameter - Inch: 3.438
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | EX-CELL-O Replacement Spindle Bearing
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY