618/630 MA
Description
618 /630 MA DEEP GROOVE BALL BRG ; THIN SECT +420MM LSB
Part # 618/630 MA
BDI # 1267934
Features
Enclosure:
Open
Outer Race Width - Millimeter:
69
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2165
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
KG250AR0
Description
KG250AR0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG250AR0-RBC
BDI # 797421
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
27
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
KG250CP0
Description
KG250CP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG250CP0-RBC
BDI # 797422
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25.4
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
27
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KG250XP0
Description
KG250XP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG250XP0-RBC
BDI # 797423
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
27
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KG250CP0
Description
KDN.KG250CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 25"IDX27"OD
Part # KDN.KG250CP0
BDI # 22925001
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25.4
Inch - Metric:
Inch
Outside Diameter - Inch:
27
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing