XLS3-1/4
Description
XLS3-1 /4 ANG CONTACT BALL BEARING ; NON-RETURNABLE
Part # MRC.XLS3-1/4
BDI # 663396
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
15 Degree
Global Part Number GPN:
254776
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
19.05
Other Features:
Deep Groove | Conrad | Extra Light Duty | Keyway On Inner or Outer Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
234716-M-SP
Description
234716-M-SP ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 234716-M-SP
BDI # 18101093
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact | Special Precision | Double Direction
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
XLS3-1/4ASC3
Description
XLS3-1/4ASC3 DEEP GROOVE BALL BEARING ; 3.25"ID 4.75"OD 0.75"W SINGLESHIELDED
Part # XLS3-1/4ASC3
BDI # 1238011
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
19.05
Other Features:
Deep Groove | Conrad | Extra Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
XLS3-1/4FFA
Description
XLS3-1/4FFA DEEP GROOVE BALL BEARING ; 3.25"ID 4.75"OD 0.75"W DOUBLE SEALED
Part # XLS3-1/4FFA
BDI # 21452002
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19.05
Other Features:
Deep Groove | Conrad | Extra Light Duty | Lip Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No