CSEA040
Description
CSEA040 ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE
Part # CSEA040-HLE
BDI # 18102837
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
4.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
FPCA 400
Description
FPCA 400 DEEP GROOVE BALL BEARING ; NON-RETURNABLE
Part # FPCA 400
BDI # 1301784
Features
Enclosure:
Open
Outer Race Width - Millimeter:
6.35
Other Features:
Deep Groove | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
4.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
MM9321WI3 QUH
Description
MM9321WI3 QUH BALL BEARING ; SUPERPRECISION
Part # MM9321WI3QUH
BDI # 1366945
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
5.709
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact | Ball Screw Support | Super Precision | With Tighter Lateral Eccentricity
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
FPXA 400
Description
FPXA 400 DEEP GROOVE BALL BEARING ; NON-RETURNABLE
Part # FPXA 400
BDI # 1301831
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
4.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Snap Ring:
No
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium
XLS64K2
Description
XLS64K2 DEEP GROOVE RADIAL BALL BEARING ; 4IN ID 5.624IN OD 7/8IN WD SR OPEN
Part # XLS64K2
BDI # 1375294
Features
Enclosure:
Open
Outer Race Width - Millimeter:
22.225
Other Features:
Conrad
Inch - Metric:
Inch
Outside Diameter - Inch:
5.624
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No