Page 1 of 3

Next

Compare
206SFF19

COMPARE

206SFF19

Description
206SFF19 DEEP GROOVE BALL BRG ; NON-RETURNABLE

SKF

Part # MRC.206SFF19

BDI # 662228

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 16
Other Features: Deep Groove | Light Duty
Inch - Metric: Metric
Outside Diameter - Inch: 2.441

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
MM57EX 10 DU C1

COMPARE

MM57EX 10 DU C1

Description
MM57EXCR10DU PRECISION BALL BEARING ; POR EA = PAA/SET

TIMKEN

Part # MM57EXCR10DU

BDI # 1366896

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Inch
Outside Diameter - Inch: 2.25
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | EX-CELL-O Replacement Spindle Bearing
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
BB1-3251 C

COMPARE

BB1-3251 C

Description
BB1-3251 C DEEP GROOVE BALL BRG

SKF

Part # BB1-3251 C

BDI # 20061031

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 18
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.559

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: Yes

Price Inventory : Available to order
Loading Price
QTY
MM57EX 50DUC1

COMPARE

MM57EX 50DUC1

Description
MM57EXCR50DU PRECISION BALL BEARING ; POR NON-RETURNABLE EA = PAA/SET

TIMKEN

Part # MM57EXCR50DU

BDI # 1366897

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Inch
Outside Diameter - Inch: 2.25
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | EX-CELL-O Replacement Spindle Bearing
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
B541DDFS428

COMPARE

B541DDFS428

Description
B541DDFS428 AIRFRAME CONT BALL BEARING ; SINGLE ROW PTFE SEAL

RBC BEARINGS

Part # B541DDFS428

BDI # 794616

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 6.35
Other Features: Airframe Control | Extra Light Duty | Prelubricated | PTFE Seal
Inch - Metric: Inch
Outside Diameter - Inch: 1.5

Maximum Capacity / Filling Slot: No
Internal Special Features: Extended Inner Ring | No Cage
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY