SF0724
Description
SF0724 ANGULAR CONTACT BALL BEARING ; NON RETURNABLE 33MM ID 60MM OD 14.7MM W
Part # SF0724
BDI # 1229875
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.362
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Pressed Cage
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
GW209PPB20
Description
GW209PPB20 SINGLE ROW BALL BEARING ; BALL DEEP GROOVE RADIAL LESS THAN 12 OD
Part # GW209PPB20
BDI # 26530714
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
42.863
Other Features:
Deep Groove | Molded Window Cage Type
Inch - Metric:
Metric
Outside Diameter - Inch:
3.504
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove | Sealed Clean Bearing | Rubber Seal | With Snap Ring Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No