6208/37A1 C3

COMPARE

6208/37A1 C3

Description
6208/37A1 C3 DEEP GROOVE BALL BEARING ; 6200 SERIES

NACHI

Part # 6208/37A1C3BNLM

BDI # 17166021

Features

Enclosure: Open
Outer Race Width - Millimeter: 18
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 3.15

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
AU0727-3LX2LX/L588

COMPARE

AU0727-3LX2LX/L588

Description
AU0727-3LX2LX/L588

NTN

Part # AU0727-3LX2LX/L588

BDI # 19089706

Features

Enclosure: 1 Seal
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Maximum Capacity / Filling Slot: No
Flush Ground: No

Cage Material: Polyamide
Internal Clearance: C0-Medium
Snap Ring: No
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
AB40019S07

COMPARE

AB40019S07

Description
NTN AB40019S07

NTN

Part # AB40019S07

BDI # 15065198

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 17
Other Features: Passenger Car Gearbox Bearing
Inch - Metric: Metric
Outside Diameter - Inch: 2.874

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NK37X56X36-2

COMPARE

NK37X56X36-2

Description
NK37X56X36-2 MACHINED RING NRB, W/O INNER RING (SMARTCATALOG)

NTN

Part # NK37X56X36-2

BDI # 25267095

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.205
Retainer: Yes
Separable: No
Other Features: Outer Ring with 2 Retaining Rings | Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY