W208PP22
Description
W208PP22 DEEP GROOVE BALL BEARING ; 1.125IN ID 3.376IN OD 1.4375IN WD
Part # W208PP22
BDI # 22801909
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
36.558
Other Features:
Deep Groove | Molded Window Cage Type
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
38BVV07-10G
Description
38BVV07-10G DOUBLE ROW BALL BEARING ; AUTOMOTIVE
Part # 38BVV0710GBNLS
BDI # 17165712
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
38BG05S6G-2DST2F
Description
38BG05S6G-2DST2F ANGULAR CONTACT BL BRG
Part # 38BG05S6G2DST2FBNLS
BDI # 19090887
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.126
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.126
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.559
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)