GW211PP37
Description
GW211PP37Z17P BALL BEARING ; 1.5311IN ID 3.937IN OD 1.312IN WD
Part # GW211PP37Z17P
BDI # 1356464
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
33.35
Other Features:
Deep Groove | Triple Lip Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No
MM92EX 150 DU C1
Description
MM92EX 150 DU C1 PRECISION BALL BEARING ; POR
Part # MM92EX150DU
BDI # 1366924
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
3.438
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | EX-CELL-O Replacement Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
MM92EX250DU
Description
MM92EX250DU PRECISION BALL BEARING ; POR NON-RETURNABLE EA = PAA/SET
Part # MM92EX250DU
BDI # 1366926
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
3.438
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | EX-CELL-O Replacement Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
MM92EX20DU
Description
MM92EX20DU PRECISION BALL BEARING ; POR EA = PAA/SET
Part # MM92EX20DU
BDI # 1366925
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
3.438
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | EX-CELL-O Replacement Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
XLS1-3/4-BRZ
Description
XLS1-3 /4-BRZ ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # MRC.XLS1-3/4-BRZ
BDI # 663386
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
15 Degree
Global Part Number GPN:
254765
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)