BTW 60 CATN9/SP

COMPARE

BTW 60 CATN9/SP

Description
BTW 60 CATN9/SP

SKF

Part # BTW 60 CATN9/SP

BDI # 1247942

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.74
Flush Ground: No

Contact Angle: 60 Degree
Other Features: Double Row | Angular Contact | Double Direction
Cage Material: Polyamide
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
234712-M-SP

COMPARE

234712-M-SP

Description
234712M.SP ; ANGULAR CONTACT BALL BEARING

FAG

Part # 4012801488068

BDI # 18101091

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.74
Flush Ground: No

Contact Angle: 60 Degree
Other Features: Double Row | Angular Contact | Special Precision | Double Direction
Cage Material: Brass
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY