XLS2-3/4
Description
XLS2-3 /4 ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # MRC.XLS2-3/4
BDI # 663393
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
4.125
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
15 Degree
Global Part Number GPN:
254773
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
1 (Single)
MM155EX CR DU 150
Description
MM155EX CR DU 150 PRECISION BALL BEARING ; POR EA = PAA/SET 2-3/4"ID 4-3/4" OD
Part # MM155EX CR DU 150
BDI # 1366711
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | EX-CELL-O Replacement Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
MM155EX CR DU 300
Description
MM155EX CR DU 300 PRECISION BALL BEARING ; POR EA = PAA/SET
Part # MM155EX CR DU 300
BDI # 1366712
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | EX-CELL-O Replacement Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
NMJ2.3/4M
Description
NMJ2.3/4M SELF ALIGNING BALL BEARING ; POR 2-3/4" BOREX5" ODX1-3/8" W 2-ROW
Part # NMJ2.3/4M
BDI # 1191986
Features
Enclosure:
Open
Outer Race Width - Millimeter:
34.925
Other Features:
Medium Series
Inch - Metric:
Inch
Outside Diameter - Inch:
6.25
Cage Material:
Brass
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
LJ2.3/4J
Description
LJ2.3/4J DEEP GROOVE BALL BEARING ; POR 2-3/4" BOREX5-1/4" ODX15/16" W 1-ROW
Part # LJ2.3/4J
BDI # 1190060
Features
Enclosure:
Open
Outer Race Width - Millimeter:
23.825
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262705
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No