Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
257505
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Outer Race Width - Millimeter:
28
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
6217ZZC3
Description
6217ZZC3 DEEP GROOVE BALL BEARING ; 85MM BOREX150MM ODX28MM W 1-ROW
Part # 6217ZZC3
BDI # 1186619
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
28
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5710
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6817LLB
Description
6817LLB DEEP GROOVE BALL BEARING ; 85MM ID 110MM OD 13MM W
Part # 6817LLB
BDI # 17145525
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove | Non-Friction Nitrile Rubber Seal | Shell Alvania Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6317-2RZ-C3
Description
6317-2RZ-C3 DEEP GROOVE BALL BEARING ; RADIAL 12 OD ISO
Part # 6317-2RZ-C3
BDI # 21959839
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
41
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No