Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
45TAC100BQUC10PN7B
Description
45TAC100BQUC10PN7B AC BALL BEARING ; POR 45MM BOREX100MM ODX80MM W SCREW
Part # 45TAC100BQUC10PN7B
BDI # 24665944
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact Thrust Bearing | Ball Screw Support
Cage Material:
Polyamide
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring
80BNR10STYNDBBP4-01
Description
80BNR10STYNDBBP4-01 ; PRECISION ANGULAR CONTACT BALL BEARING
Part # 80BNR10STYNDBBP4-01
BDI # 20449202
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Flush Ground:
Yes
Contact Angle:
18 Degree
Other Features:
Single Row | Angular Contact | Ultra High Speed
Cage Material:
Polyamide
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring
BSN4090DDUHP2BDT
Description
BSN4090DDUHP2BDT BALL SCREW SUPPORT BRG ; 40MM BOREX90MM ODX92MM W 2-ROW
Part # BSN4090DDUHP2BDT
BDI # 24665467
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Angular Contact | Ball Screw Support With Flange
Cage Material:
Plastic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
2 Rib Inner Ring and Outer Ring
80BNR10STYNDBBLP4-01
Description
80BNR10STYNDBBLP4-01 ; PRECESION BEARING
Part # 80BNR10STYNDBBLP4-01
BDI # 20287429
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Flush Ground:
Yes
Contact Angle:
18 Degree
Other Features:
Single Row | Angular Contact | Ultra High Speed
Cage Material:
Polyamide
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring