Features
Height - Millimeter:
14
Bore 1 - Inch:
0.787
Bore 2 - Millimeter:
22
Height - Inch:
0.551
Bore 2 - Inch:
0.866
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
2212 K
Description
2212 K SELF ALIGNING BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 2212 K
BDI # 24010430
Features
Enclosure:
Open
Outer Race Width - Millimeter:
28
Other Features:
Allowable Misalignment 2.5 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
3200 2RS
Description
3200 2RS ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 3200 2RS
BDI # 24004290
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
CN-Normal
Snap Ring:
No
Number of Bearings:
1 (Single)
3311 2RS
Description
3311 2RS ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 3311 2RS
BDI # 24004503
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
CN-Normal
Snap Ring:
No
Number of Bearings:
1 (Single)
6222 ZZ C3
Description
6222 ZZ C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE
Part # 6222 ZZ C3
BDI # 23988547
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove | Lithium Base Grease
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No