Page 1 of 25

Next

Compare
51164 M

COMPARE

51164 M

Description
51164 M THRUST BALL BEARING ; NON-RETURNABLE

SKF

Part # 51164 M

BDI # 1417647

Features

Height - Millimeter: 63
Bore 1 - Inch: 12.598
Bore 2 - Millimeter: 324
Height - Inch: 2.48
Bore 2 - Inch: 12.756

Thrust Bearing: Yes
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Other Features: Single Row | Roller Guided
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY
6052M-C3

COMPARE

6052M-C3

Description
6052M-C3 DEEP GROOVE BALL BEARING ; 260MM ID 400MM OD 65MM WD OPEN

TIMKEN

Part # 6052MB-C3

BDI # 21965064

Features

Enclosure: Open
Outer Race Width - Millimeter: 65
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 15.748

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
6052 FY

COMPARE

6052 FY

Description
6052 FY ; SGL ROW DEEP GROOVE BALL BEARING

KOYO

Part # 6052 FY

BDI # 20865262

Features

Enclosure: Open
Outer Race Width - Millimeter: 65
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 15.748

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
6244 C3FY

COMPARE

6244 C3FY

Description
6244 C3FY ; SGL ROW DEEP GROOVE BALL BEARING

KOYO

Part # 6244 C3FY

BDI # 20865372

Features

Enclosure: Open
Outer Race Width - Millimeter: 65
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 15.748

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
QJ 338 N2MA

COMPARE

QJ 338 N2MA

Description
QJ 338 N2MA ANG CONTACT BALL BRG

SKF

Part # QJ 338 N2MA

BDI # 1305862

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Split Inner Race | Outer Ring Centred | Two Locating Slots
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY