Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.559
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14.3
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
2.625
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15.875
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
AKL.GT17
Description
AKL.GT17 THRUST BALL BEARING ; NON-RETURNABLE 1-1/2" 1 1-17/32"
Part # AKL.GT17
BDI # 1173756
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.5
Bore 2 - Millimeter:
38.887
Height - Inch:
0.625
Bore 2 - Inch:
1.531
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.594
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable
Cage Material:
Steel
51109
Description
51109 THRUST BALL BEARING ; 45MM BOREX65MM ODX14MM W 3 PIECE
Part # 51109
BDI # 1412509
Features
Height - Millimeter:
14
Bore 1 - Inch:
1.772
Bore 2 - Millimeter:
47
Height - Inch:
0.551
Bore 2 - Inch:
1.85
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.559
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel