Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
25.4
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Smaller Inner Ring
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19.71
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.061
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Internal Special Features:
No
Snap Ring:
No
AKL.B21-HLG
Description
AKL.B21-HLG THRUST BALL BEARING ; NON-RETURNABLE 44.55MM X 78.59MM
Part # AKL.B21-HLG
BDI # 1172429
Features
Height - Millimeter:
22.225
Bore 1 - Inch:
1.75
Bore 2 - Millimeter:
45.237
Height - Inch:
0.875
Bore 2 - Inch:
1.781
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.094
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Non Separable | Full Complement | Standard Oil Hole in Band
Rolling Element:
Ball Bearing
Features
Height - Millimeter:
18
Bore 1 - Inch:
2.165
Bore 2 - Millimeter:
55.2
Height - Inch:
0.709
Bore 2 - Inch:
2.173
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.071
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
71812 ACD/P4DGA
Description
71812 ACD /P4DGA ANG CONTACT BALL BRG ; NON-RETURNABLE PRECISION
Part # 71812 ACD/P4DGA
BDI # 1264938
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.071
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring