XLS2-1/2S
Description
XLS2-1 /2S ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # MRC.XLS2-1/2S
BDI # 663391
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
3.875
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
15 Degree
Global Part Number GPN:
254770
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
1 (Single)
AKL.D31
Description
AKL.D31 THRUST BALL BEARING ; NON-RETURNABLE 60.325MM IDX97.638MM OD
Part # AKL.D31
BDI # 1172701
Features
Height - Millimeter:
20.65
Bore 1 - Inch:
2.375
Bore 2 - Millimeter:
61.112
Height - Inch:
0.813
Bore 2 - Inch:
2.406
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.844
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Non Separable | Full Complement | Standard Oil Hole in Band
Rolling Element:
Ball Bearing
Features
Enclosure:
Open
Outer Race Width - Millimeter:
23.825
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
263106
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
AKL.XW2-3/4
Description
AKL.XW2-3/4 THRUST BALL BEARING ; NON-RETURNABLE
Part # AKL.XW2-3/4
BDI # 1178862
Features
Height - Millimeter:
19.05
Bore 1 - Inch:
2.75
Bore 2 - Millimeter:
69.85
Height - Inch:
0.75
Bore 2 - Inch:
2.75
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.875
Other Features:
Single Row | Deep Groove | Light Cross Section | Grooved Race | Separable
Cage Material:
Steel
KP47BFS464
Description
KP47BFS464 AIRFRAME CONT BALL BRG ; 2-15/16"X3-7/8"X15/32" 2 SEAL
Part # KP47BFS464
BDI # 795690
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11.913
Other Features:
Airframe Control | Prelubricated | PTFE Seal | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.875
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium