Features
Height - Millimeter:
88.9
Bore 1 - Inch:
30.25
Bore 2 - Millimeter:
835.025
Height - Inch:
3.5
Bore 2 - Inch:
32.875
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
36.25
Other Features:
Single Row | Angular Contact
Cage Material:
Bronze
KG350AR0
Description
KG350AR0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG350AR0-RBC
BDI # 797427
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
37
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
KG350XP0
Description
KG350XP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG350XP0-RBC
BDI # 797429
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
37
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KG350CP0
Description
KG350CP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG350CP0-RBC
BDI # 797428
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25.4
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
37
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KG350AR0
Description
KDN.KG350AR0 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 35"IDX37"OD
Part # KDN.KG350AR0
BDI # 22925015
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
37
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)