AKL.GT44-HLG
Description
AKL.GT44-HLG PALIER DE BUTEE A BILLES ; 88.9MM X 132.563MM
Part # AKL.GT44-HLG
BDI # 18318081
Features
Height - Millimeter:
25.4
Bore 1 - Inch:
3.5
Bore 2 - Millimeter:
89.687
Height - Inch:
1
Bore 2 - Inch:
3.531
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
5.219
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
XLS3-3/4
Description
XLS3-3 /4 ANG CONTACT BALL BEARING ; NON-RETURNABLE
Part # MRC.XLS3-3/4
BDI # 663397
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
15 Degree
Global Part Number GPN:
254777
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
1 (Single)
AKL.D42
Description
AKL.D42 THRUST BALL BEARING ; NON-RETURNABLE 88.9MM 132.563MM BORE
Part # AKL.D42
BDI # 1172719
Features
Height - Millimeter:
25.4
Bore 1 - Inch:
3.5
Bore 2 - Millimeter:
89.687
Height - Inch:
1
Bore 2 - Inch:
3.531
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
5.219
Other Features:
Single Row
Cage Material:
Steel
CSEA047-HLE
Description
CSEA047-HLE ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE
Part # CSEA047-HLE
BDI # 18102838
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
FPCC 408
Description
FPCC 408 DEEP GROOVE BALL BEARING ; NON-RETURNABLE
Part # FPCC 408
BDI # 1301799
Features
Enclosure:
Open
Outer Race Width - Millimeter:
9.525
Other Features:
Deep Groove | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No