Page 1 of 67

Next

Compare
6019NR

COMPARE

6019NR

Description
6019NR DEEP GROOVE BALL BEARING ; 1-ROW

NSK

Part # 6019NR

BDI # 21734134

Features

Enclosure: Open
Outer Race Width - Millimeter: 24
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 5.709

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: Yes

Price Inventory : Available to order
Loading Price
QTY
6921LLU

COMPARE

6921LLU

Description
6921LLU DEEP GROOVE BALL BEARING ; 105MM ID 145MM OD 20MM W DOUBLE SEALED

NTN

Part # 6921LLU

BDI # 17145681

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 20
Other Features: Deep Groove | Double Lip Friction Nitrile Rubber Seal | -20 To 120 Deg C | Shell Alvania Prelubricated
Inch - Metric: Metric
Outside Diameter - Inch: 5.709

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
6019LLUC4

COMPARE

6019LLUC4

Description
6019LLUC4 DEEP GROOVE BALL BEARING

NTN

Part # 6019LLUC4

BDI # 1205334

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 24
Other Features: Deep Groove | Double Lip Friction Nitrile Rubber Seal | -20 To 120 Deg C | Shell Alvania Prelubricated
Inch - Metric: Metric
Outside Diameter - Inch: 5.709

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
7019 ACDGA/P4A

COMPARE

7019 ACDGA/P4A

Description
7019 ACDGA /P4A ANG CONTACT BALL BRG ; NON-RETURNABLE SINGLE ROW

SKF

Part # 7019 ACDGA/P4A

BDI # 1258801

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 5.709
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | High Precision
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
7019 ACDGB/P4A

COMPARE

7019 ACDGB/P4A

Description
7019 ACDGB /P4A ANG CONTACT BALL BRG ; NON-RETURNABLE SINGLE ROW

SKF

Part # 7019 ACDGB/P4A

BDI # 1264152

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 5.709
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | High Capacity Basic Design
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY