6316C3
Description
6316C3 DEEP GROOVE BALL BEARING ; 80MM BOREX170MM ODX39MM W 1-ROW
Part # 6316C3
BDI # 1186886
Features
Enclosure:
Open
Outer Race Width - Millimeter:
39
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5249
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6317LLBC3/EM
Description
6317LLBC3/EM DEEP GROOVE BALL BEARING ; 85MM ID 180MM OD 41MM W DOUBLE SEALED
Part # 6317LLBC3/EM
BDI # 1208819
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
41
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
812
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6315ZZ
Description
6315ZZ DEEP GROOVE BALL BEARING ; 75MM BOREX160MM ODX37MM W 1-ROW
Part # 6315ZZ
BDI # 1413029
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
37
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261791
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6315LLBC3/EM
Description
6315LLBC3/EM DEEP GROOVE BALL BEARING ; 75MM ID 160MM OD 37MM W DOUBLE SEALED
Part # 6315LLBC3/EM
BDI # 1208759
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
37
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
761
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6022ZZC3/EM
Description
6022ZZC3/EM DEEP GROOVE BALL BEARING ; SINGLE ROW MEDIUM SIZE
Part # 6022ZZC3/EM
BDI # 17143905
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
28
Other Features:
Deep Groove | Shell Alvania Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No