Features
Height - Millimeter:
17
Bore 1 - Inch:
6.299
Bore 2 - Millimeter:
160
Height - Inch:
0.669
Bore 2 - Inch:
6.299
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.677
Other Features:
Sphered Housing
Rolling Element:
None
CSCU070-2RS
Description
CSCU070-2RS ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE 177.8MM X 196.85MM OD
Part # CSCU070-2RS-HLE
BDI # 19264447
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Other Features:
Thin Section Bearing | Buna-N Rubber Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KC070XP0
Description
KC070XP0 THIN SECTION BALL BEARING ; 0.375" X 0.375" STEEL 20/PAK
Part # KC070XP0-RBC
BDI # 797232
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KC070AR0
Description
KC070AR0 THIN SECTION BALL BEARING ; 0.375" X 0.375" STEEL
Part # KC070AR0-RBC
BDI # 797230
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
KC070CP0
Description
KC070CP0 THIN SECTION BALL BEARING ; 0.375" X 0.375" STEEL
Part # KC070CP0-RBC
BDI # 797231
Features
Enclosure:
Open
Outer Race Width - Millimeter:
9.525
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No