Features
Enclosure:
Open
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6026ZZ
Description
6026ZZ DEEP GROOVE BALL BEARING ; 130MM BOREX200MM ODX33MM W 1-ROW
Part # 6026ZZ
BDI # 1186296
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
51228
Description
51228 THRUST BALL BEARING ; 140MM BOREX200MM ODX46MM W 3 PIECE
Part # 51228
BDI # 1183189
Features
Height - Millimeter:
46
Bore 1 - Inch:
5.512
Bore 2 - Millimeter:
143
Height - Inch:
1.811
Bore 2 - Inch:
5.63
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
6222 M/C3VL0241
Description
6222 M /C3VL0241 DEEP GROOVE BALL BRG ; NON-RETURNABLE 110MMB 200MMOD 38MM WD
Part # 6222 M/C3VL0241
BDI # 1261323
Features
Enclosure:
Open
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove | VL0241 Aluminum Oxide Coated External Surfaces
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
Electrical Insulation On Outer Ring
Snap Ring:
No
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
45
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1868
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No