Page 1 of 3

Next

Compare
SFR144ZZA3MC3AF2

COMPARE

SFR144ZZA3MC3AF2

Description
SFR144ZZA3MC3AF2 BALL BEARING ; 1/8" BORE 1/4" OD 7/64" WD SR 2 MTL SHL

EZO BEARING

Part # SFR144ZZA3MC3AF2

BDI # 21531193

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 2.769
Other Features: Single Row | Deep Groove | C3 Clearance
Flange Outside Diameter - Millimeter: 7.518
Inch - Metric: Inch

Outside Diameter - Inch: 0.25
Flush Ground: No
Contact Angle: 0 Degree
Cage Material: Stainless Steel
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
D/W R144

COMPARE

D/W R144

Description
SKF D/W R144

SKF

Part # D/W R144

BDI # 1301567

Features

Enclosure: Open
Outer Race Width - Millimeter: 2.388
Other Features: Miniature Bearing | Deep Groove
Inch - Metric: Inch
Outside Diameter - Inch: 0.25

Maximum Capacity / Filling Slot: No
Cage Material: Stainless Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
D/W R144-2Z

COMPARE

D/W R144-2Z

Description
SKF D/W R144-2Z

SKF

Part # D/W R144-2Z

BDI # 1301568

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 2.769
Other Features: Miniature Bearing | Deep Groove
Inch - Metric: Inch
Outside Diameter - Inch: 0.25

Maximum Capacity / Filling Slot: No
Cage Material: Stainless Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SFR144-L01

COMPARE

SFR144-L01

Description
SFR144-L01 BALL BEARING ; 0.125" ID 0.25" OD SS

EZO BEARING

Part # SFR144-L01

BDI # 21509084

Features

Enclosure: Open
Outer Race Width - Millimeter: 2.388
Other Features: Deep Groove | Stainless Steel Series | Flanged Outside Diameter
Inch - Metric: Inch
Outside Diameter - Inch: 0.25

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
FR-144

COMPARE

FR-144

Description
FR-144 DEEP GROOVE BALL BEARING ; FLANGED MINIATURE

CONSOLIDATED BEARING

Part # FR-144

BDI # 198804

Features

Enclosure: Open
Outer Race Width - Millimeter: 2.388
Other Features: Miniature Bearing | 0.296" Flange Outside Diameter
Inch - Metric: Inch
Outside Diameter - Inch: 0.25

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY