R2-ZZ PRX
Description
R2-ZZ PRX DEEP GROOVE BALL BEARING ; SR 3.175MM IDX9.525MM ODX3.967MM WD
Part # 2101092555
BDI # 21436057
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
3.962
Other Features:
Miniature Bearing | Polyrex EM Grease
Inch - Metric:
Inch
Outside Diameter - Inch:
0.375
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
3.175
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
0.375
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
R2-ZZ
Description
R2 ZZ RADIAL BALL BEARING ; 1/8" BORE 3/8" OD 5/32" WD SR 2 MTL SHL
Part # R2 ZZ
BDI # 15042970
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
3.962
Inch - Metric:
Inch
Outside Diameter - Inch:
0.375
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259642
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
3.962
Other Features:
Radial | Miniature Bearing | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
0.375
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
R2 2RS
Description
R2 2RS RADIAL BALL BEARING ; 3.175MM X 9.525MM X 3.962MM 2 SEALS
Part # R2 2RS
BDI # 21489001
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
3.962
Inch - Metric:
Inch
Outside Diameter - Inch:
0.375
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259641
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No