F-160
Description
F-160 FLANGED BALL BEARING ; 1/4" BORE 13/16" OD 1/4" WD SR OPEN
Part # F-160
BDI # 17058574
Features
Enclosure:
Open
Outer Race Width - Millimeter:
6.35
Other Features:
Precision Machined | 0.906" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
0.813
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
AKL.EW-3/8-HLG
Description
AKL.EW-3/8-HLG THRUST BALL BEARING ; NON-RETURNABLE 13/16" OD
Part # AKL.EW-3/8-HLG
BDI # 1172836
Features
Height - Millimeter:
6.35
Bore 1 - Inch:
0.375
Bore 2 - Millimeter:
9.525
Height - Inch:
0.25
Bore 2 - Inch:
0.375
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.813
Other Features:
Single Row | Deep Groove | Light Cross Section | Flat Race
Cage Material:
Steel
Features
Height - Millimeter:
9.525
Bore 1 - Inch:
0.25
Bore 2 - Millimeter:
6.35
Height - Inch:
0.375
Bore 2 - Inch:
0.25
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.813
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable
Cage Material:
Steel
KP5AFS464
Description
KP5AFS464 AIRFRAME CONT BALL BRG ; 0.3125"X0.8125"X0.297"
Part # KP5AFS464
BDI # 795671
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
5.944
Other Features:
Airframe Control | Prelubricated | PTFE Seal | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
0.813
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
KP5AFS428
Description
KP5AFS428 AIRFRAME CONT BALL BRG ; 0.3125"X0.8125"X0.297"
Part # KP5AFS428
BDI # 795670
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
5.944
Other Features:
Airframe Control | Prelubricated | PTFE Seal | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
0.813
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium