SC00A06LLH1C3
Description
SC00A06LLH1C3 DEEP GROOVE BALL BEARING ; SMALL 10MM ID 27MM OD
Part # SC00A06LLH1C3
BDI # 17147001
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove | Low Torque Nitrile Friction Seal | -25 To 250 Deg C
Inch - Metric:
Metric
Outside Diameter - Inch:
1.063
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
EC1-SC0081LLH1AC#06
Description
EC1-SC0081LLH1AC#06 DEEP GROOVE BALL BRG
Part # EC1-SC0081LLH1AC#06
BDI # 17147000
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove | Low Torque Fluorinated Elastomer Rubber Friction Seal | -30 To 200 Deg C
Inch - Metric:
Metric
Outside Diameter - Inch:
1.063
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
Special
Internal Special Features:
No
Snap Ring:
No
SC00A11LLH1C3
Description
SC00A11LLH1C3 BALL BEARING ; SMALL SIZE
Part # SC00A11LLH1C3
BDI # 1229210
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Inch - Metric:
Metric
Outside Diameter - Inch:
1.063
Maximum Capacity / Filling Slot:
No
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
Features
Enclosure:
Open
Outer Race Width - Millimeter:
4
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.063
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Alternator | With Snap Ring Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.063
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No