AKL.2007-HLG
Description
AKL.2007-HLG THRUST BALL BEARING ; NON-RETURNABLE
Part # AKL.2007-HLG
BDI # 1171856
Features
Height - Millimeter:
12.7
Bore 1 - Inch:
0.813
Bore 2 - Millimeter:
20.65
Height - Inch:
0.5
Bore 2 - Inch:
0.813
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Other Features:
Single Row | Deep Groove | Light or Medium Cross Section | Grooved Race | Separable
Cage Material:
Steel
AKL.2009-TV-HLG
Description
AKL.2009-TV-HLG THRUST BALL BEARING ; NON-RETURNABLE
Part # AKL.2009-TV-HLG
BDI # 1171858
Features
Height - Millimeter:
11.125
Bore 1 - Inch:
0.75
Bore 2 - Millimeter:
19.05
Height - Inch:
0.438
Bore 2 - Inch:
0.75
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Other Features:
Single Row | Deep Groove | Light or Medium Cross Section | Grooved Race | Separable
Cage Material:
Polyamide
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10.16
Other Features:
Airframe Control | Extra Small Size
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KP5FS464
Description
KP5FS464 AIRFRAME CONT BALL BRG ; 0.3125"X1.25"X0.558"
Part # KP5FS464
BDI # 794362
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9.525
Other Features:
Airframe Control | Prelubricated | PTFE Seal | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
KP5FS428
Description
KP5FS428 AIRFRAME CONT BALL BRG ; 0.3125"X1.25"X0.558"
Part # KP5FS428
BDI # 794361
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9.525
Other Features:
Airframe Control | Prelubricated | PTFE Seal | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium