AKL.W-7/16-HLG
Description
AKL.W-7/16-HLG THRUST BALL BEARING ; NON-RETURNABLE 11.125MM ID X 32.537MM OD
Part # AKL.W-7/16-HLG
BDI # 1178444
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
0.438
Bore 2 - Millimeter:
11.125
Height - Inch:
0.625
Bore 2 - Inch:
0.438
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.281
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable
Cage Material:
Steel
Features
Enclosure:
Open
Outer Race Width - Millimeter:
7.95
Other Features:
Deep Groove | Prelubricated
Inch - Metric:
Inch
Outside Diameter - Inch:
1.281
Maximum Capacity / Filling Slot:
No
Internal Special Features:
No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
0.5
Bore 2 - Millimeter:
13.106
Height - Inch:
0.625
Bore 2 - Inch:
0.516
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.281
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
0.5
Bore 2 - Millimeter:
12.7
Height - Inch:
0.625
Bore 2 - Inch:
0.5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.281
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable
Cage Material:
Steel
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
8.331
Other Features:
Shell Alvania No 2-1/3 Grease Prelubrication
Inch - Metric:
Inch
Outside Diameter - Inch:
1.281
Maximum Capacity / Filling Slot:
No
Internal Special Features:
No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium