Features
Height - Millimeter:
4
Bore 1 - Inch:
1.024
Bore 2 - Millimeter:
26
Height - Inch:
0.157
Bore 2 - Inch:
1.024
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.496
Other Features:
Sphered Housing
Rolling Element:
None
Features
Enclosure:
Open
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.496
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
VBT 17Z-2
Description
VBT 17Z-2 ANGULAR CONTACT BALL BEARING ; 38MM OD 11MM W
Part # VBT17Z-2
BDI # 1484904
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
11
Inch - Metric:
Metric
Outside Diameter - Inch:
1.496
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
E16R1-BKE#5
Description
E16R1-BKE#5 ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE ABEC-7
Part # MRC.E16R1-BKE#5
BDI # 663302
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.496
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Self-Aligning | Magneto | Counter Bored
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | Double Lip Friction Nitrile Rubber Seal | -20 To 120 Deg C
Inch - Metric:
Metric
Outside Diameter - Inch:
1.496
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No