Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Agricultural Bearing | Metal Shroud Trash Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove | Special Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
202KRR7
Description
202KRR7Z17P DEEP GROOVE BALL BEARING ; 1/2" ID 1-1/2" OD 0.567" WD SR 2 SEAL
Part # 202KRR7Z17P
BDI # 1311864
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14.4
Other Features:
Deep Groove | Radial | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
MM30EXCR5DU
Description
MM30EXCR5DU PRECISION BALL BEARING ; POR EA = PAA/SET
Part # MM30EXCR5DU
BDI # 1366802
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | EX-CELL-O Replacement Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
Features
Height - Millimeter:
9.525
Bore 1 - Inch:
0.875
Bore 2 - Millimeter:
22.225
Height - Inch:
0.375
Bore 2 - Inch:
0.875
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Other Features:
Single Row | Deep Groove | Light Cross Section | Flat Race
Cage Material:
Steel