K02508CP0
Description
KDN.K02508CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 25MMIDX41MMOD
Part # KDN.K02508CP0
BDI # 22923216
Features
Enclosure:
Open
Outer Race Width - Millimeter:
8
Inch - Metric:
Metric
Outside Diameter - Inch:
1.614
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
K02508XP0
Description
KDN.K02508XP0 FOUR-POINT CONTCT BALL BRG ; NON-RETURNABLE REALI-SLIM 25MMIDX41MMOD
Part # KDN.K02508XP0
BDI # 22923220
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.614
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
VTAA19Z-4
Description
VTAA19Z-4 ANGULAR CONTACT BALL BEARING ; 19.2MM BOREX41MM ODX12MM W 1-ROW
Part # VTAA19Z-4
BDI # 21563115
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.614
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
45 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
S03503XS0
Description
KDN.S03503XS0 FOUR-POINT CONTCT BALL BRG ; NON-RETURNABLE 35MM IDX41MM ODX3MM W
Part # S03503XS0
BDI # 22925047
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.614
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Full Complement | No Cage
Snap Ring:
No
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.614
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Full Complement | No Cage
Snap Ring:
No
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium