Features
Enclosure:
Open
Outer Race Width - Millimeter:
15.875
Inch - Metric:
Inch
Outside Diameter - Inch:
1.813
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
263112
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
NMJ5/8M
Description
NMJ5/8M SELF ALIGNING BALL BEARING ; POR 5/8" BOREX1-13/16" ODX5/8" W 2-ROW
Part # NMJ5/8M
BDI # 1191990
Features
Enclosure:
Open
Outer Race Width - Millimeter:
15.875
Other Features:
Medium Series
Inch - Metric:
Inch
Outside Diameter - Inch:
1.813
Cage Material:
Brass
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
MJT5/8M
Description
MJT5/8M ANGULAR CONTACT BALL BEARING ; POR 5/8" BOREX1-13/16" ODX5/8" 1-ROW
Part # MJT5/8M
BDI # 1190987
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
1.813
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255111
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
MJ5/8-2RSJ
Description
MJ5/8-2RSJ DEEP GROOVE BALL BEARING ; POR 15.875MMX40.038MMX15.875MM 1-ROW
Part # MJ5/8-2RSJ
BDI # 1190961
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15.875
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
1.813
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262037
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
MJ5/8-2ZJ
Description
MJ5/8-2ZJ DEEP GROOVE BALL BEARING ; POR 15.875MMX40.038MMX15.875MM 1-ROW
Part # MJ5/8-2ZJ
BDI # 1190962
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
15.875
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
1.813
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262213
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No