KG160AR0
Description
KG160AR0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG160AR0-RBC
BDI # 797409
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
18
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
KG160XP0
Description
KG160XP0 THIN SECTION BALL BEARING ; 16" BORE 18" OD 1" WD SR OPEN
Part # KG160XP0-RBC
BDI # 797411
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
18
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KG160CP0
Description
KG160CP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG160CP0-RBC
BDI # 797410
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25.4
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
18
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KG160CP0
Description
KDN.KG160CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 16"IDX18"OD
Part # KDN.KG160CP0
BDI # 22924969
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25.4
Inch - Metric:
Inch
Outside Diameter - Inch:
18
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
KG160XP0
Description
KDN.KG160XP0 FOUR POINT CONTACT BALL BRG ; NON-RETURNABLE 16.0"IDX18.0"ODX1.0" WIDE
Part # KDN.KG160XP0
BDI # 21439745
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
18
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)