61880 MA
Description
61880 MA DEEP GROOVE BALL BRG ; NON-RETURNABLE THIN SECT. BB +420MM LSB
Part # 61880 MA
BDI # 1267904
Features
Enclosure:
Open
Outer Race Width - Millimeter:
46
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2236
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
Features
Height - Millimeter:
65
Bore 1 - Inch:
16.535
Bore 2 - Millimeter:
424
Height - Inch:
2.559
Bore 2 - Inch:
16.693
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Other Features:
Single Row | With Flat Seat
Cage Material:
Brass
61880 MA/C3
Description
61880 MA/C3 DEEP GROOVE BALL BRG ; NON-RETURNABLE THIN SECT. BB +420MM LSB
Part # 61880 MA/C3
BDI # 1259424
Features
Enclosure:
Open
Outer Race Width - Millimeter:
46
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
263065
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
Features
Height - Millimeter:
110
Bore 1 - Inch:
14.173
Bore 2 - Millimeter:
365
Height - Inch:
4.331
Bore 2 - Inch:
14.37
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
6880M
Description
6880M DEEP GROOVE BALL BEARING ; 400MM BOREX500MM ODX46MM W 1-ROW
Part # 6880M
BDI # 17757971
Features
Enclosure:
Open
Outer Race Width - Millimeter:
46
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No