AKL.4409-TN

COMPARE

AKL.4409-TN

Description
AKL.4409-TN THRUST BALL BEARING ; NON-RETURNABLE

INA

Part # AKL.4409-TN

BDI # 1172131

Features

Height - Millimeter: 19.05
Bore 1 - Inch: 1
Bore 2 - Millimeter: 26.187
Height - Inch: 0.75
Bore 2 - Inch: 1.031

Thrust Bearing: Yes
Inch - Metric: Inch
Outside Diameter - Inch: 2.063
Other Features: Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable
Cage Material: Polyamide

Price Inventory : Available to order
Loading Price
QTY
KP21BFS428

COMPARE

KP21BFS428

Description
KP21BFS428 AIRFRAME CONT BALL BRG ; 1.3125"X2.0625"X0.437" SGL ROW

RBC BEARINGS

Part # KP21BFS428

BDI # 795677

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 9.525
Other Features: Airframe Control | Prelubricated | PTFE Seal | Light Duty
Inch - Metric: Inch
Outside Diameter - Inch: 2.063

Maximum Capacity / Filling Slot: No
Internal Special Features: Extended Inner Ring | No Cage
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY
KP21BFS464

COMPARE

KP21BFS464

Description
KP21BFS464 AIRFRAME CONT BALL BRG ; 1.3125"X2.0625"X0.437" SGL ROW

RBC BEARINGS

Part # KP21BFS464

BDI # 795678

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 9.525
Other Features: Airframe Control | Prelubricated | PTFE Seal | Light Duty
Inch - Metric: Inch
Outside Diameter - Inch: 2.063

Maximum Capacity / Filling Slot: No
Internal Special Features: Extended Inner Ring | No Cage
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY
AKL.EW1-1/4

COMPARE

AKL.EW1-1/4

Description
NOT AVAILABLE IN CA

INA

Part # AKL.EW1-1/4

BDI # 1172826

Features

Height - Millimeter: 12.7
Bore 1 - Inch: 1.25
Bore 2 - Millimeter: 31.75
Height - Inch: 0.5
Bore 2 - Inch: 1.25

Thrust Bearing: Yes
Inch - Metric: Inch
Outside Diameter - Inch: 2.063
Other Features: Single Row | Deep Groove | Light Cross Section | Flat Race
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY