AKL.EW1-3/8-HLG
Description
AKL.EW1-3/8-HLG THRUST BALL BEARING ; NON-RETURNABLE 34.925MM X 55.575MM
Part # AKL.EW1-3/8-HLG
BDI # 1172829
Features
Height - Millimeter:
12.7
Bore 1 - Inch:
1.375
Bore 2 - Millimeter:
34.925
Height - Inch:
0.5
Bore 2 - Inch:
1.375
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.188
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
KP23BFS464
Description
KP23BFS464 AIRFRAME CONT BALL BRG ; 1.437"X2.187"X0.437" SGL ROW
Part # KP23BFS464
BDI # 795680
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9.525
Other Features:
Airframe Control | Prelubricated | PTFE Seal | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.188
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
KP23BFS428
Description
KP23BFS428 AIRFRAME CONT BALL BRG ; 1.437"X2.187"X0.437" SGL ROW
Part # KP23BFS428
BDI # 795679
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9.525
Other Features:
Airframe Control | Prelubricated | PTFE Seal | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.188
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
AKL.4411
Description
4012802029598 ; POR AXIAL GROOVE RACE BALL BEARING
Part # AKL.4411
BDI # 18102818
Features
Height - Millimeter:
19.05
Bore 1 - Inch:
1.125
Bore 2 - Millimeter:
29.362
Height - Inch:
0.75
Bore 2 - Inch:
1.156
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.188
Other Features:
Single Row
Cage Material:
Steel
Features
Height - Millimeter:
19.05
Bore 1 - Inch:
1.188
Bore 2 - Millimeter:
30.963
Height - Inch:
0.75
Bore 2 - Inch:
1.219
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.188
Other Features:
Single Row
Cage Material:
Steel