ZKLN2557-2Z-XL
Description
ZKLN2557-2Z-XL X-LIFE BALL BRG ; NON-RETURNABLE ANG CONTACT
Part # ZKLN2557-2Z-XL
BDI # 1179050
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.244
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
With Fixing Holes
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
205SZZ29
Description
205SZZ29 DEEP GROOVE BALL BRG ; NON-RETURNABLE
Part # MRC.205SZZ29
BDI # 662212
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25
Other Features:
Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.244
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No
MMN525BS57PP DM
Description
MMN525BS57PP DM PRECISION BALL BEARING ; SCREW SUPER PREC
Part # MMN525BS57PP DM
BDI # 1366963
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.244
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact | Ball Screw Support | Super Precision | With Tighter Lateral Eccentricity
Cage Material:
Nylon
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
40BG05S2G-2DS
Description
40BG05S2G-2DS ANGULAR CONTACT BEARING
Part # 40BG05S2G2DSBNLS
BDI # 17165714
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.244
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
ZKLN2557-2RS-2AP-XL
Description
ZKLN2557-2RS-2AP-XL X-LIFE BALL BRG ; NON-RETURNABLE ANG CONTACT
Part # ZKLN2557-2RS-2AP-XL
BDI # 18315785
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.244
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Contact Seal
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)