Features
Height - Millimeter:
19.05
Bore 1 - Inch:
1.25
Bore 2 - Millimeter:
32.537
Height - Inch:
0.75
Bore 2 - Inch:
1.281
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.313
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable
Cage Material:
Steel
KP25BFS464
Description
KP25BFS464 AIRFRAME CONT BALL BRG ; 1.562"X2.312"X0.437" SGL ROW
Part # KP25BFS464
BDI # 795682
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9.525
Other Features:
Airframe Control | Prelubricated | PTFE Seal | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.313
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
KP25BFS428
Description
KP25BFS428 AIRFRAME CONT BALL BRG ; 1.562"X2.312"X0.437" SGL ROW
Part # KP25BFS428
BDI # 795681
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9.525
Other Features:
Airframe Control | Prelubricated | PTFE Seal | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.313
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
Features
Height - Millimeter:
19.05
Bore 1 - Inch:
1.313
Bore 2 - Millimeter:
34.138
Height - Inch:
0.75
Bore 2 - Inch:
1.344
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.313
Other Features:
Single Row
Cage Material:
Steel
Features
Height - Millimeter:
12.7
Bore 1 - Inch:
1.5
Bore 2 - Millimeter:
38.1
Height - Inch:
0.5
Bore 2 - Inch:
1.5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.313
Other Features:
Single Row | Deep Groove | Light Cross Section | Flat Race
Cage Material:
Steel