Page 1 of 2

Next

Compare
DF0766LLUACS32

COMPARE

DF0766LLUACS32

Description
DF0766LLUACS32 ANGULAR CONTACT BALL BRG ; DOUBLE ROW 35MM ID 64MM OD 37MM W

NTN

Part # DF0766LLUACS32

BDI # 1216727

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.52
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Polyacrylic Friction Seal
Snap Ring: No
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)
Internal Clearance: CS-Special

Price Inventory : Available to order
Loading Price
QTY
AKL908-HLG

COMPARE

AKL908-HLG

Description
AKL908-HLG THRUST BALL BEARING ; 40MM ID X 64MM OD

INA

Part # AKL.908-HLG

BDI # 18318330

Features

Height - Millimeter: 18
Bore 1 - Inch: 1.575
Bore 2 - Millimeter: 40.2
Height - Inch: 0.709
Bore 2 - Inch: 1.583

Thrust Bearing: Yes
Inch - Metric: Metric
Outside Diameter - Inch: 2.52
Other Features: Single Row
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
AU0701-2LL/5A

COMPARE

AU0701-2LL/5A

Description
AU0701-2LL/5A ; POR OTHER AUTO

NTN

Part # AU0701-2LL/5A

BDI # 17146835

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.52
Maximum Capacity / Filling Slot: No
Flush Ground: No

Cage Material: Polyamide
Internal Clearance: C0-Medium
Snap Ring: No
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
EAKL.808

COMPARE

EAKL.808

Description
808 ; THRUST BALL BEARING

INA

Part # 808

BDI # 1172172

Features

Height - Millimeter: 38
Bore 1 - Inch: 1.181
Bore 2 - Millimeter: 42.012
Height - Inch: 1.496
Bore 2 - Inch: 1.654

Thrust Bearing: Yes
Inch - Metric: Metric
Outside Diameter - Inch: 2.52
Other Features: Single Row | Deep Groove
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
DF0957LLHCS75/L325

COMPARE

DF0957LLHCS75/L325

Description
DF0957LLHCS75/L325 ; POR OTHER AUTO

NTN

Part # DF0957LLHCS75/L325

BDI # 17146984

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.52
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Low Torque Nitrile Friction Seal
Snap Ring: No
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)
Internal Clearance: CS-Special

Price Inventory : Available to order
Loading Price
QTY