AKL.D18-HLG
Description
AKL.D18-HLG THRUST BALL BEARING ; NON-RETURNABLE 39.78MMX65.89MMX15.86MM
Part # AKL.D18-HLG
BDI # 1172684
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.563
Bore 2 - Millimeter:
40.488
Height - Inch:
0.625
Bore 2 - Inch:
1.594
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.594
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Non Separable | Full Complement | Standard Oil Hole in Band
Rolling Element:
Ball Bearing
AKL.GT17
Description
AKL.GT17 THRUST BALL BEARING ; NON-RETURNABLE 1-1/2" 1 1-17/32"
Part # AKL.GT17
BDI # 1173756
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.5
Bore 2 - Millimeter:
38.887
Height - Inch:
0.625
Bore 2 - Inch:
1.531
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.594
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable
Cage Material:
Steel
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.5
Bore 2 - Millimeter:
38.887
Height - Inch:
0.625
Bore 2 - Inch:
1.531
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.594
Other Features:
Single Row
Cage Material:
Steel
AKL.B17-HLG
Description
AKL.B17-HLG THRUST BALL BEARING ; 38.2MM X 65.89MM
Part # AKL.B17-HLG
BDI # 19264371
Features
Height - Millimeter:
19.05
Bore 1 - Inch:
1.5
Bore 2 - Millimeter:
38.887
Height - Inch:
0.75
Bore 2 - Inch:
1.531
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.594
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
621VBF18
Description
621VBF18 THRUST BEARING ; POR UNDERGROUND 1-1/2" IDX2.59" OD .625"
Part # 621VBF18
BDI # 795978
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.5
Bore 2 - Millimeter:
38.735
Height - Inch:
0.625
Bore 2 - Inch:
1.525
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.594
Other Features:
Single Row | Full Complement | Unground | Carbon Steel Ball | Carbon Steel Band
Rolling Element:
Ball Bearing