AB 40002 S05

COMPARE

AB 40002 S05

Description
NTN AB 40002 S05

NTN

Part # AB 40002 S05

BDI # 22869085

Features

Enclosure: Open
Outer Race Width - Millimeter: 21
Inch - Metric: Metric
Outside Diameter - Inch: 2.795
Maximum Capacity / Filling Slot: No

Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
SX05A02NV1

COMPARE

SX05A02NV1

Description
SX05A02NV1 INSERT BEARING ; NON-RETURNABLE 25MM ID 71MM OD 19.8MM W

NTN

Part # SX05A02NV1

BDI # 1231001

Features

Enclosure: Open
Outer Race Width - Millimeter: 19.8
Other Features: With Snap Ring Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.795

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: Smaller Inner Ring
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY